NTN NATV10LL/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATV10LL/3AS
See technical informationSee documentsReferences
NTN:NATV10LL/3AS
Rubix:206A3977
EAN:4547359009064

Documents
Product details : NTN NATV10LL/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement roller, with inner ring, double-side seals, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 30x30x15 mm |
|---|---|
| Logistic Weight | 68 g |
| Inner diameter | 10 mm |
| Outer diameter | 30 mm |
| Width | 15 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | natv |
| Material | steel |
| Basic dynamic load, radial - Cr | 12000 N |
| Basic static load, radial - C0r | 20300 N |
Show UNSPSC/ECL@SS
£ 18.95 excl. VAT
/ Each
£ 22.74 incl. VAT
- Delivery usually within ( 3 ) days
