Track roller NA
Inner diameter | 140 mm |
---|---|
Outer diameter | 175 mm |
Width | 35 mm |
Logistics dimensions (L x W x H) | 35x175x175 mm |
---|---|
Logistic Weight | 1920 g |
Inner diameter | 140 mm |
Outer diameter | 175 mm |
Width | 35 mm |
Sealing | open |
Bearing Clearance | cn |
Series | na |
Material | steel |
Reference speed | 2600 rpm |
Limit speed | 3000 rpm |
Basic static load, radial - C0r | 345000 N |
Basic dynamic load, radial - Cr | 121000 N |
Usually arrives within 14 working days