References
INA:STO25
Rubix:100A0530
Manufacturer :0000541350000
EAN:4012801182317

Product details : INA STO25 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers STO, without axial guidance, outer ring without ribs
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 16x52x52 mm |
|---|---|
| Logistic Weight | 177 g |
| Inner diameter | 25 mm |
| Outer diameter | 52 mm |
| Width | 16 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | sto |
| Material | steel |
| Basic dynamic load, radial - Cr | 16400 N |
| Basic static load, radial - C0r | 23500 N |
Show UNSPSC/ECL@SS
£ 105.29 excl. VAT
/ Each
£ 126.35 incl. VAT
- Delivery usually within ( 7 ) days
