Track roller NA
Inner diameter | 40 mm |
---|---|
Outer diameter | 62 mm |
Width | 23 mm |
Logistics dimensions (L x W x H) | 23x62x62 mm |
---|---|
Logistic Weight | 245 g |
Inner diameter | 40 mm |
Outer diameter | 62 mm |
Width | 23 mm |
Sealing | Two rubber seals |
Bearing Clearance | CN |
Usually arrives within 14 working days