Track roller
Inner diameter | 25 mm |
---|---|
Outer diameter | 62 mm |
Width | 15 mm |
Logistics dimensions (L x W x H) | 15x62x62 mm |
---|---|
Logistic Weight | 230 g |
Inner diameter | 25 mm |
Outer diameter | 62 mm |
Width | 15 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr2..-2rs/2rsr |
Material | steel |
Reference speed | 5500 rpm |
In stock: Next day delivery