NTN NUTR209/3AS NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NUTR209/3AS
See technical informationSee documentsReferences
NTN:NUTR209/3AS
Rubix:206A6479
EAN:4547359009460



Documents
Product details : NTN NUTR209/3AS NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, full-complement cylindrical roller, with inner ring, double-side shields, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x85x32 mm |
|---|---|
| Logistic Weight | 906 g |
| Inner diameter | 45 mm |
| Outer diameter | 85 mm |
| Width | 32 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | nutr |
| Material | steel |
| Basic dynamic load, radial - Cr | 87000 N |
| Basic static load, radial - C0r | 125000 N |
Show UNSPSC/ECL@SS
£ 58.47 excl. VAT
/ Each
£ 70.16 incl. VAT
- Delivery usually within ( 3 ) days
