References
SKF:NA 4830
Rubix:100A3080
Manufacturer :12677
EAN:7316577727008

Product details : SKF NEEDLE ROLLR BEARING NA 4830
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 40x190x190 mm |
|---|---|
| Logistic Weight | 2720 g |
| Inner diameter | 150 mm |
| Outer diameter | 190 mm |
| Width | 40 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na |
| Material | steel |
| Reference speed | 2400 rpm |
| Basic dynamic load, radial - Cr | 147000 N |
| Basic static load, radial - C0r | 415000 N |
Show UNSPSC/ECL@SS
£ 635.83 excl. VAT
/ Each
£ 763.00 incl. VAT
- Delivery usually within ( 3 ) days
