References
SKF:NA 49/32
Rubix:100A3705
Manufacturer :12696
EAN:7316577012364

Product details : SKF NEEDLE ROLLR BEARING NA 49/32
Single row needle roller bearings incorporate cylindrical rollers that are small in diameter relative to their length. Owing to their large number of rollers, the bearings have a high load carrying capacity. The outer ring includes two integral flanges to guide the bearing axially and an annular groove with one or more lubrication holes to facilitate relubrication.
Strengths
- High radial load carrying capacity
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
- Able to withstand shock loads
- Ready to mount
- Separable design
- Integral sealing prolongs bearing service life
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 20x52x52 mm |
|---|---|
| Logistic Weight | 158 g |
| Inner diameter | 32 mm |
| Outer diameter | 52 mm |
| Width | 20 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | na |
| Material | steel |
| Reference speed | 10000 rpm |
| Basic dynamic load, radial - Cr | 30800 N |
| Basic static load, radial - C0r | 51000 N |
Show UNSPSC/ECL@SS
£ 42.64 excl. VAT
/ Each
£ 51.17 incl. VAT
- Delivery usually within ( 3 ) days
