Yoke type track roller
Inner diameter | 6 mm |
---|---|
Outer diameter | 19 mm |
Width | 10 mm |
Logistics dimensions (L x W x H) | 10x19x19 mm |
---|---|
Logistic Weight | 17 g |
Inner diameter | 6 mm |
Outer diameter | 19 mm |
Width | 10 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | STO |
Cage | Polyamide |
Basic static load, radial - C0r | 4600 N |
Basic dynamic load, radial - Cr | 3750 N |
Usually arrives within 14 working days