Track roller NA
Inner diameter | 60 mm |
---|---|
Outer diameter | 85 mm |
Width | 25 mm |
Logistics dimensions (L x W x H) | 25x85x85 mm |
---|---|
Logistic Weight | 426 g |
Inner diameter | 60 mm |
Outer diameter | 85 mm |
Width | 25 mm |
Sealing | Open |
Bearing Clearance | CN |
Series | NA |
Material | Steel |
Reference speed | 6000 rpm |
Limit speed | 6700 rpm |
Basic static load, radial - C0r | 114000 N |
Basic dynamic load, radial - Cr | 60500 N |
Usually arrives within 14 working days