Track roller
Inner diameter | 17 mm |
---|---|
Outer diameter | 40 mm |
Width | 14 mm |
Logistics dimensions (L x W x H) | 14x40x40 mm |
---|---|
Logistic Weight | 70 g |
Inner diameter | 17 mm |
Outer diameter | 40 mm |
Width | 14 mm |
Sealing | two rubber seals |
Bearing Clearance | cn |
Series | lr50..-2rs/2rsr |
Basic static load, radial - C0r | 5400 N |
Basic dynamic load, radial - Cr | 7800 N |
Usually arrives within 14 working days