NTN NATR15 NEEDLE ROLLER BEARING
NTN - Needle Roller Bearing - NATR15
See technical informationSee documentsReferences
NTN:NATR15
Rubix:206A6466
EAN:4547359008586



Documents
Product details : NTN NATR15 NEEDLE ROLLER BEARING
Needle roller bearing, roller follower, with cage, with inner ring, spherical outer ring
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 35x35x19 mm |
|---|---|
| Logistic Weight | 108 g |
| Inner diameter | 15 mm |
| Outer diameter | 35 mm |
| Width | 19 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Cage | steel |
| Basic dynamic load, radial - Cr | 13300 N |
| Basic static load, radial - C0r | 20800 N |
Show UNSPSC/ECL@SS
£ 21.82 excl. VAT
/ Each
£ 26.18 incl. VAT
- Delivery usually within ( 3 ) days
