INA PWTR50110-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track roller
See technical informationReferences
Superseded Ref:-T-PWTR50110-2RS-A
INA:PWTR50110-2RS-XL
Rubix:200A0729
Manufacturer :0645342000000
EAN:4012802605136

Product details : INA PWTR50110-2RS-XL DOUBLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers PWTR..-2RS, full complement cylindrical roller set, with axial guidance, lip seals on both sides
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 32x110x110 mm |
|---|---|
| Logistic Weight | 1646 g |
| Inner diameter | 50 mm |
| Outer diameter | 110 mm |
| Width | 32 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | pwtr..-2rs-xl |
| Basic dynamic load, radial - Cr | 60000 N |
| Basic static load, radial - C0r | 92000 N |
Show UNSPSC/ECL@SS
£ 154.99 excl. VAT
/ Each
£ 185.99 incl. VAT
- Delivery usually within ( 7 ) days
