References
FAG:LR203-2RS
Rubix:105A6549
Manufacturer :0008086280000
EAN:4064328299436

Product details : INA LR203-2RS SINGLE ROW YOKE TYPE TRACK ROLLER
Track roller LR..-2RSR, single row, no plastic tyre
Strengths
Supports high radial loads, axial loads in both directions.
Applications
Typical applications for these products include cam mechanisms, guides, transport systems and linear guidance systems.
Technical specifications
Attributes
| Logistic Weight | 110 g |
|---|---|
| Inner diameter | 17 mm |
| Outer diameter | 47 mm |
| Width | 12 mm |
| Sealing | two rubber seals |
| Bearing Clearance | cn |
| Series | lr2..-2rs/2rsr |
Show UNSPSC/ECL@SS
£ 347.90 excl. VAT
/ 5 pieces
£ 417.48 incl. VAT
- Delivery usually within ( 7 ) days
