References
INA:NATR12
Rubix:105A9601
Manufacturer :0005813480000
EAN:4012801176057

Product details : INA NATR12 SINGLE ROW YOKE TYPE TRACK ROLLER
Yoke type track rollers NATR, with axial guidance, gap seals on both sides
Strengths
Supports large radial loads as well as axial loads that result from weak alignment faults.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 15x32x32 mm |
|---|---|
| Logistic Weight | 71 g |
| Inner diameter | 12 mm |
| Outer diameter | 32 mm |
| Width | 15 mm |
| Sealing | open |
| Bearing Clearance | cn |
| Series | natr |
| Material | steel |
| Reference speed | 4500 rpm |
| Basic dynamic load, radial - Cr | 7000 N |
| Basic static load, radial - C0r | 9200 N |
Show UNSPSC/ECL@SS
£ 86.15 excl. VAT
/ Each
£ 103.38 incl. VAT
- Delivery usually within ( 7 ) days
