TRAFFI TG1290 X-DURAULTRA PU GLOVES 4121A
Size | 7 |
---|---|
Cutting resistance level | 1 |
Usage environment | dry |
Size | 7 |
---|---|
Cutting resistance level | 1 |
Usage environment | dry |
Abrasion resistance level | 1 |
ESD | yes |
Coating | polyurethane |
Type | glove |
Secondary colour | black |
In stock: Next day delivery