TRAFFIGLOV TG1240 LXT MICRODEX NITRILE GLOVES RED 4142A 7/S
TG1240 - LXT RANGE
See technical informationSee documentsReferences
TraffiGlove:TG1240-7
Rubix:201A6201
EAN:5055681018375

Documents
Product details : TRAFFIGLOV TG1240 LXT MICRODEX NITRILE GLOVES RED 4142A 7/S
TG1240 is a high performing 15gg Cut A glove with a high tenacity nylon liner and a palm dipped MicroDex Ultra coating, providing excellent grip in wet, dry and oily conditions.
Treated with our Life Extending Technology for extra longevity and enhanced resistance to oil, dirt and water. Also features a thumb crotch to extend the wear life of the glove.
Treated with our Life Extending Technology for extra longevity and enhanced resistance to oil, dirt and water. Also features a thumb crotch to extend the wear life of the glove.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 7 |
| Cutting resistance level | a |
| Main material | nylon |
| Usage environment | oily or greasy |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
| Colour | red |
| Material | high tenacity nylon |
Show UNSPSC/ECL@SS
£ 4.67 excl. VAT
/ Each
£ 5.60 incl. VAT
- Delivery usually within ( 5 ) days
