TEGERA® 987
Size | 11 |
---|---|
Cutting resistance level | F |
Main material | Acrylic |
Size | 11 |
---|---|
Cutting resistance level | F |
Main material | Acrylic |
Usage environment | Oily or greasy |
Abrasion resistance level | 4 |
Coating | Nitrile |
Length | 290 mm |
Type | Glove |
Colour | Yellow |
Secondary colour | Black |
Material | Acrylic, Para-aramid, Stainless steel fibre yarn |
Usually arrives within 14 working days