PORTWEST S460 TRAFFIC JACKET LARGE YELLOW


Traffic Jacket

References
portwest:S460-YEL-L
rubix:4501197
brand logo
brand logo
Technical specifications
Colouryellow
Sizel
Class EN204713
See all Specifications

Product details : PORTWEST S460 TRAFFIC JACKET LARGE YELLOW


This fully certified waterproof jacket is a popular option across many industries. Hard-wearing functional and packed full of features including a drawstring hood studded storm flap and multiple storage pockets.

Technical specifications


Attributes
Colouryellow
Sizel
Class EN204713
Main materialpolyester
Material100% polyester
Show UNSPSC/ECL@SS
£ 30.34 excl. VAT
/ Each
£ 36.41 incl. VAT
  • In stock: Next day delivery