GPC TMR8060Z TRAFFIC MIRROR 800 X 600MM
Traffic Mirror - Rectangular Reflective - 800mm X 600mm
See technical informationReferences
GPC Industries:TMR8060Z
Rubix:271A2419
Product details : GPC TMR8060Z TRAFFIC MIRROR 800 X 600MM
Help reduce accidents & injuries by eliminating blind spots
Convex traffic mirrors which are ideal for outdoor use
Durable casing with reflective strips & with impact-resistant mirror
Complete with brackets & fixings to fix the mirrors to a post or a wall/flat surface. These mirrors are adjustable for post sizes from 50 to 76mm dia.
Convex traffic mirrors which are ideal for outdoor use
Durable casing with reflective strips & with impact-resistant mirror
Complete with brackets & fixings to fix the mirrors to a post or a wall/flat surface. These mirrors are adjustable for post sizes from 50 to 76mm dia.
Technical specifications
Attributes
| Diameter | 800 mm |
|---|---|
| Type | traffic management |
Show UNSPSC/ECL@SS
£ 230.58 excl. VAT
/ Each
£ 276.70 incl. VAT
- Delivery usually within ( 4 ) days

