References
Stahlwille:77401040
Rubix:4527381
EAN:4018754167029



Product details : TELESCOPIC MIRROR 40MM
With non-rotating, oval telescopic rod.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 26x62x210 mm |
|---|---|
| Logistic Weight | 112 g |
| Shape | round |
| Length | 715 mm |
| Diameter | 40 mm |
| Type | telescopic mirror round 12921n-40 |
Show UNSPSC/ECL@SS
£ 38.72 excl. VAT
/ Each
£ 46.46 incl. VAT
- Usually arrives within 14 working days
