Inspection mirror

Welcome to RUBIX's inspection mirror category! Here, you have a diverse selection of inspection mirrors and related tools to assist you in various inspection tasks. Our inspection mirror category offers a range of options, including inspection mirror kits, telescopic inspection mirrors, flexible swivel inspection mirrors, and flexible shaft pick-up claws with mirrors.

Inspection mirror kits

Our range features an inspection mirror kit with a rigid zip case for convenient storage and transport. This kit includes a telescopic handle with folded/unfolded lengths of 180mm and 660mm for easy extension and adjustment. It also has a round mirror with a diameter of 60mm, a rectangular mirror, an LED lamp for enhanced visibility, a 4 kg capacity magnet for retrieving metal objects, and three L1154 batteries.

Telescopic inspection mirrors

We offer a variety of sizes of telescopic inspection mirrors to suit different applications. Our mirrors feature a telescopic handle for extended reach and adjustability, enabling you to inspect hard-to-reach areas.

Flexible swivel inspection mirrors

Our flexible swivel inspection mirrors provide versatility and manoeuvrability. These mirrors feature an arm that can be adjusted and rotated, giving you a wide range of viewing angles for thorough inspections.

Flexible shaft pick-up claws with mirrors

Our flexible shaft pick-up claws with mirrors are an excellent choice for tasks requiring inspection and retrieval. These tools combine a flexible shaft with a claw attachment for picking up small objects with an attached mirror for visual inspection.

RUBIX's inspection mirror category

RUBIX's inspection mirror category showcases a range of options to suit various inspection needs. Browse our selection today and choose the best inspection mirrors to enhance your inspection work.

Filter Options
CATEGORIES
  • Inspection mirror (23)
  • Brand
  • Bahco
    (2)
  • Draper
    (1)
  • Facom
    (9)
  • GPC Industries
    (4)
  • Roebuck
    (4)
  • Stahlwille
    (2)
  • Unbranded
    (1)
  • 17 Product(s) with 23 variant(s):

    Relevance
    brand logobrand logo
    • roebuck:6362238
    • rubix:2016411
    • ean:3660338395307
    brand logo
    • Shaperound
    • Length180 mm
    £ 32.04 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:864599
    • rubix:211A0664
    • ean:3660338190698
    brand logo
    • Shaperectangular
    • Length660 mm
    £ 91.97 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • bahco:5515T-52
    • rubix:80394481
    • ean:7314153021939
    brand logo
    • Shaperound
    • Length450 mm
    £ 13.78 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • facom:834B.RTIM
    • rubix:80284079
    • ean:3662424036255
    brand logo
    • Shaperound
    • Length850 mm
    £ 42.51 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • facom:834A.R
    • rubix:369A2691
    • ean:3662424025549
    brand logo
    • Shaperectangular
    • Length308 mm
    £ 30.73 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • stahlwille:77401040
    • rubix:4527381
    • ean:4018754167029
    brand logo
    • Shaperound
    • Length715 mm
    £ 38.72 excl. VAT
    / Each
    • Usually arrives within 14 working days
    brand logobrand logo
    • draper:11954
    • rubix:88530025
    brand logo
    • Shaperound
    • Length490 mm
    £ 8.17 excl. VAT
    / Each
    • Delivery usually within ( 7 ) days
    brand logobrand logo
    • facom:834.R2
    • rubix:1235663
    • ean:3148512068303
    brand logo
    • Shaperound
    • Length360 mm
    £ 17.22 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • bahco:5515L
    • rubix:791944
    • ean:7314151481568
    brand logo
    • Shaperound
    • Length160 mm
    £ 27.20 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • facom:829
    • rubix:80081072
    • ean:3148512063407
    brand logo
    • Shaperectangular
    • Length495 mm
    £ 53.84 excl. VAT
    / Each
    • Delivery usually within ( 14 ) days
    brand logobrand logo
    • roebuck:4971823
    • rubix:2017410
    • In stock: Next day delivery
    brand logobrand logo
    • unbranded:59-685-010
    • rubix:2017409
    • manufacturer :2017409
    • In stock: Next day delivery
    brand logobrand logo
    • roebuck:4971658
    • rubix:1248899
    brand logo
    £ 23.25 excl. VAT
    / Each
    • In stock: Next day delivery
    brand logobrand logo
    • gpc industries:TMH60Z 600MM
    • rubix:207A6319
    brand logo
    £ 77.11 excl. VAT
    / Each
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • gpc industries:TMRC80Z
    • rubix:290A3905
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • gpc industries:TMR8060Z
    • rubix:271A2419
    • Delivery usually within ( 4 ) days
    brand logobrand logo
    • gpc industries:TMRC60Z
    • rubix:246A4136
    • Delivery usually within ( 4 ) days