References
Facom:834B.RTIR
Rubix:395A5130
EAN:3662424036224

Product details : FACOM 834B.RTIR TELESCOPIC MIRROR LED 70X45MM
834B.RTI - Telescopic mirrors
- LED backlit mirror for better visibility in dark areas.
- Glass glass scratch resistant.
- Plastic part moulded around the glass for a better protection of the parts worked and lifespan of the ice.
- Articulation easily adjustable or lockable by screws.
- Ergonomic and solvent-resistant plastic handle: Skydrol, diesel, etc.
- Max. length: 850 mm Model 834B.RTIS. Round shape. Length: 935 mm Telescopic LED type. Weight: 68g
- LED backlit mirror for better visibility in dark areas.
- Glass glass scratch resistant.
- Plastic part moulded around the glass for a better protection of the parts worked and lifespan of the ice.
- Articulation easily adjustable or lockable by screws.
- Ergonomic and solvent-resistant plastic handle: Skydrol, diesel, etc.
- Max. length: 850 mm Model 834B.RTIS. Round shape. Length: 935 mm Telescopic LED type. Weight: 68g
Technical specifications
Attributes
| Logistic Weight | 1 g |
|---|---|
| Packaged dimensions (D x W x H) | 175x60x30 mm |
| Package weight | 92 g |
| Shape | rectangular |
| Length | 970 mm |
Show UNSPSC/ECL@SS
£ 37.28 excl. VAT
/ Each
£ 44.74 incl. VAT
- Delivery usually within ( 14 ) days
