TRAFFIGLOV TG1210 PU GLOVES RED 3121X 8/M

TRAFFISAFE TG1210 POLYESTER PU GLOVES RED

See technical information
References
TraffiGlove:TG1210/8
Rubix:201A5992
EAN:5055681015947
brand logo
Technical specifications
Typeglove
Size8
Cutting resistance levelx
See all Specifications

Product details : TRAFFIGLOV TG1210 PU GLOVES RED 3121X 8/M


A lightweight PU glove with a good level of abrasion resistance, for use in dry conditions. The close-fitting design and good grip make it an ideal choice for general handling tasks.

Technical specifications


Attributes
Typeglove
Size8
Cutting resistance levelx
Main materialpolyester
Food contactno
Usage environmentdry
Abrasion resistance level3
Coating of the glovespolyurethane
Length240 mm
Colourred
Show UNSPSC/ECL@SS
£ 0.62 excl. VAT
/ Each
£ 0.74 incl. VAT
  • Usually arrives within 14 working days

Size

Select variants (5)