TRAFFIGLOV TG5150 MICRODEX NITRILE EXT.CUFF GLOVES GREEN 4X44C 11/2XL
TRAFFISAFE TG5150/10 MICRODEX NITRILE W/CUFF GLOVES GREEN
See technical informationSee documentsReferences
TraffiGlove:TG5150/11
Rubix:242A2369
EAN:5055681014582

Documents
Product details : TRAFFIGLOV TG5150 MICRODEX NITRILE EXT.CUFF GLOVES GREEN 4X44C 11/2XL
A close fitting and flexible cut level 5 glove, with a high tech MicroDex Ultra coating. This provides excellent grip in wet, dry and oily conditions. Features an extended cuff design to maximise forearm and wrist protection.
Technical specifications
Attributes
| Type | glove |
|---|---|
| Size | 11 |
| Cutting resistance level | x |
| Food contact | no |
| Abrasion resistance level | 4 |
| Coating of the gloves | nitrile |
Show UNSPSC/ECL@SS
£ 12.44 excl. VAT
/ Each
£ 14.93 incl. VAT
- Usually arrives within 14 working days
