ANSELL HYFLEX 11-724 CUT PU GLOVES 4342B 9 L VENDPK

HyFlex 11724

See technical informationSee documents
References
Ansell:11-724VP-9
Rubix:2582265
Manufacturer :11724VP090
EAN:10076490457515
brand logo
Technical specifications
Typeglove
Size9
Cutting resistance levelb
See all Specifications
Documents

Product details : ANSELL HYFLEX 11-724 CUT PU GLOVES 4342B 9 L VENDPK


  • Featuring a light weight liner with INTERCEPT TECHNOLOGY™

  • Includes Lycra® that is soft and cool on the skin for all-day comfort

  • Palm-dipped coating provides enhanced grip in light oil environments for secure handling and extended glove life

Excellent flexibility and fit with optimal cut protection.

Strengths

  • The formulation of the polyurethane coating gives the gloves flexibility and fit, as well as a secure grip on dry to slightly oily pieces for sure handling in a wide range of environments
  • Coating hides dirt in environments with dirt exposure
  • Resilient coating resists abrasions and extends glove life
  • Also available in vend pack

Applications

Assembly & inspection of components|Assembly and disassembly of equipment|Mounting and dismantling|Applying finish to materials, products |Loading and unloading trucks and vehicles|Handling incoming goods|Maintenance|Opening furnaces draining pumps valves or lines and crackers BTX process|Lock smith

Technical specifications


Attributes
Typeglove
Size9
Cutting resistance levelb
Main materialpolyethylene
Abrasion resistance level4
Coating of the glovespolyurethane
Materialhppe|spandex
Show UNSPSC/ECL@SS
£ 7.84 excl. VAT
/ Each
£ 9.41 incl. VAT
  • Usually arrives within 14 working days