ANSELL 11-730 HYFLEX 4X43D INTERCEPT PU COATED GLOVES GRY SIZE 9


HyFlex 11730

References
ansell:11-730-9
rubix:221A1193
manufacturer :11730090
ean:10076490437593
brand logo
brand logo
Technical specifications
Size9
Cutting resistance levelD
Main materialOther
See all Specifications

Product details : ANSELL 11-730 HYFLEX 4X43D INTERCEPT PU COATED GLOVES GRY SIZE 9


  • The liner offers good levels of cut resistance for safe use in controlling, handling and assembly applications involving contact with sharp pieces
  • The specific formulation of the polyurethane dipping provides a secure grip on dry or slightly oily pieces
  • The PU formulation also increases abrasion resistance on the gloves’ work surface
Superb protection from cuts and abrasion.

Strengths

  • Offering good levels of cut resistance
  • PU Coating provides excellent grip

Applications

Assembling metal parts and components|Assembly of white goods|Metalwork, glass processing |Handling sharp or irregular metal pieces|Press injection molding

Technical specifications


Attributes
Size9
Cutting resistance levelD
Main materialOther
Abrasion resistance level4
CoatingPolyurethane
TypeGlove
Show UNSPSC/ECL@SS
£ 12.08 excl. VAT
/ Each
£ 14.50 incl. VAT
  • In stock: Next day delivery