ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 7

AlphaTec Solvex 37900

See technical informationSee documents

References

Ansell:37-900-7
Rubix:2575548
Manufacturer :37900070
EAN:0076490497767
ANSELL Gloves SOL-VEX PREM. 37-900 MT 7
brand logo
brand logo

Technical specifications

Size7
Length380 mm
Chemical protection valueajklopt
See all Specifications

Documents

Product details : ANSELL 37-900 ALPHATEC SOLVEX FLOCKED NITRILE GLOVES RED SIZE 7


  • A newly developed nitrile film offers greater strength and superior chemical resistance
  • Sets new standards for mechanical performance, with unrivalled abrasion resistance
  • Designed to deliver optimal results in wet or dry work environments where chemical resistance is crucial
  • Provides superb comfort for the wearer
  • Guaranteed product quality means gloves can be used with complete confidence in dangerous situations
A premium nitrile glove 100% individually testing providing superior standards of safety for high-risk chemical handling.

Strengths

  • 100% sampling testing,every glove is individually subjected to a leak proof air-pressure test and checked for defects before dispatch
  • Produced in an ISO 9001 certified facility
  • Fully reusable with an unequaled abrasion resistance
  • Out-performs all existing Nitriles in permeation tests
  • Reversed lozenge finish further enhancing levels of grip
  • Vend pack variant available ,not applicable for US and Canada
 

Applications

Delivery of parts to production line|Painting or cleaning tools or robots|Changing tools and dies
brand logo
brand logo

Technical specifications


Attributes
Logistic Weight92 g
Size7
Length380 mm
Chemical protection valueajklopt
Main materialnitrile
Colourred
Thickness0.425 mm
Materialnitrile
£ 5.82 excl. VAT
/ Each
£ 6.98 incl. VAT
  • Delivery usually within ( 11 ) days

Size