"ANSELL 08-354 ALPHATEC FULLY COATED GAUNTLETS 14"" GRN SIZE 10"
Alphatec 08-354
See technical informationReferences
Ansell:08-354-10
Rubix:80079299
Manufacturer :08354100
EAN:10076490499430

Product details : "ANSELL 08-354 ALPHATEC FULLY COATED GAUNTLETS 14"" GRN SIZE 10"
- 100% liquid proof.
- Soft stretchy knit liner.
- Excellent wet grip. Safer handling means increased productivity.
- These Neoprene liquid-proof industrial gloves are extremely comfortable to wear.
These neoprene work gloves offer a rough finish dip that makes handling wet, slippery materials easier and safer.
Strengths
- Cushions the hand, absorbs perspiration and prevents chafing
- Excellent wet grip. Safer handling means increased productivity
- Exceptional flexibility. Easier to manipulate, less tiring to the hand incorporating easy donning and removal
- Neoprene coating for a wide range of chemical protection
- Textured finish for better grip on wet and slippery materials
- Longer version than the 08-352 for further protection
Applications
Equipment repair & maintenance|Warehousing of raw materials|Filling, blending and charging of raw materials|Transferring liquids and solids|Opening and draining pumps valves or lines|Transferring liquids and solids between vessels and tanks and process equipment|Supervision of running operation|Opening furnaces draining pumps valves or lines and crackers BTX process|Cleaning furnaces, distillation pumps, valves or lines and crackers BTX process
Technical specifications
Attributes
| Logistic Weight | 239 g |
|---|---|
| Size | 10 |
| Length | 355 mm |
| Chemical protection value | aklmnopt |
| Main material | cotton |
| Packaging | 12 pairs per bag |
| Colour | green |
| Material | interlock cotton/neoprene |
Show UNSPSC/ECL@SS
£ 10.90 excl. VAT
/ Each
£ 13.08 incl. VAT
- Usually arrives within 14 working days