BAHCO K9895G POWER ADAPTOR 1IN TO 1.1/2IN
transition part 1 inch to 3/4 inch, machine usable
See technical informationReferences
Bahco:K9895G
Rubix:215A0040
EAN:7314150133949

Product details : BAHCO K9895G POWER ADAPTOR 1IN TO 1.1/2IN
Adaptor 1 inch to 1 1/2 inch, machinable
Technical specifications
Attributes
| Logistic Weight | 970 g |
|---|---|
| Square drive adapter | 1 '' |
| Diameter | 54 mm |
| Input square | 1 '' |
| Finishing | phosphate |
| Square | 25 mm |
| Length | 81 mm |
Show UNSPSC/ECL@SS
£ 164.79 excl. VAT
/ Each
£ 197.75 incl. VAT
- Delivery usually within ( 14 ) days
