References
Gedore:2132
Rubix:113A7572
Manufacturer :6180040
EAN:4010886618004

Product details : GEDORE IF TO 3/4M REDUCER 2132
- design according to DIN 3123, ISO 3316
- for hand-operated square-drive socket spanners according to DIN 3120, ISO 1174, with pin lock
- GEDORE vanadium steel 31CrV3, chrome-plated
- for hand-operated square-drive socket spanners according to DIN 3120, ISO 1174, with pin lock
- GEDORE vanadium steel 31CrV3, chrome-plated
Adapter 1" - 3/4" design according to DIN 3123, ISO 3316 for hand-operated square-drive sockets according to DIN 3120, ISO 1174, with pin lock GEDORE vanadium steel 31CrV3, chrome-plated
Technical specifications
Attributes
| Square drive adapter | 3/4 '' |
|---|---|
| Diameter | 25 mm |
| Input square | 1;3/4 '' |
| Finishing | chromed |
| Square | 20 mm |
| Length | 75 mm |
Show UNSPSC/ECL@SS
£ 37.71 excl. VAT
/ Each
£ 45.25 incl. VAT
- Delivery usually within ( 8 ) days
