Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Hand tools
(19,938)
Portable power tools
(1,340)
Pneumatic tools
(294)
Miscellaneous tools
(107)
Measuring and monitoring
(2,397)
Special tools
(2,675)
See Tools & Metrology
Screwdrivers
(1,051)
Clamping tools
(12,433)
Pliers, vices, clamps
(2,159)
Saws, cutters, files
(2,233)
Extractors
(419)
Storage
(1,609)
Hammers, impact tools
(1,085)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Clamping tools
Pawls, sockets
Increaser
BRITOOL EXPERT COUPLER 1/4 INCH TO 3/8 E117358
BRITOOL EXPERT COUPLER 1/4 INCH TO 3/8 E117358
1/4'' - 3/8'' increaser
References
expert:
E117358
rubix:
2014048
ean:
3258951173589
Technical specifications
Square drive adapter
3/8 - 1/4
''
Product details
Technical specifications
Product details : BRITOOL EXPERT COUPLER 1/4 INCH TO 3/8 E117358
- ISO 3315 - DIN 3122 - ISO 1174-1
- Chrome vanadium steel.
- Finish: bright chrome.
- For manual use.
features:
EAN: 3258951173589
d1 [mm]: 12.4
d2 [mm]: 8.51
L [mm]: 25
Packaging: 10
Presentation: Full Polish
[g]: 16
Technical specifications
Attributes
Square drive adapter
3/8 - 1/4
''
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
5.26
excl. VAT
/
Each
£
6.31
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
BAHCO K9598H POWER SOCKET ADAPTOR 1.5IN 1IN
BAHCO K7764D POWER ADAPTOR 1/2 TO 3/8
STAHLWILLE 12030010 GRIP ADAPTOR 3/8IN FEMALE > 1/2IN MALE
STAHLWILLE 11030003 410 ADAPTOR 1/4 INCH 1/2 PLUG X
REDUCER SOCKET 1IN MALE TO 3/4IN FEMALE
"GEDORE ADAPTOR FOR A 3/4"" SOCKET TO MAKE 1/2"""
FACOM 3/4-1 ADAPTOR COUPLER K.232A
GEDORE KB2137 1 1/2 X 2 SOCKET ADAPTOR
STAHLWILLE ADAPTOR 1/4-3/8 PLUG
FACOM COUPLERS NK.232A
GEDORE 3/8-1/4 REDUCER 3020
BAHCO 9565AB DECREASING ADAPTOR F1 M 3/4
BAHCO K8964G POWER SOCKET ADAPTOR 1 TO 3/4
GEDORE KB 3219 IMPACT SOCKET REDUCER 3/4 DRV - 1/2 MALE
GEDORE KB 3019 3/8 TO 1/2 IMPACT ADAPTOR