TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 12 3XL
Synthetic leather glove TEGERA 9180
See technical informationSee documentsReferences
Tegera:9180-12
Rubix:80233092
EAN:7392626036130

Documents
Product details : TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 12 3XL
TEGERA® 9180, Anti-vibration glove, unlined, Microthan®, Vibrothan®, polyester, Cat. II, reinforced index finger, reinforced fingertips, chrome free, for heavy work
Strengths
Flexible, good grip, good fit, very comfortable.
Applications
For work in force, repetitive gestures at high speed, handling heavy loads, vibrations…
Technical specifications
Attributes
| Size | 12 |
|---|---|
| Main material | polyester |
| Food contact | no |
| ESD | no |
| Material | polyester / microthan / vibrothan |
Show UNSPSC/ECL@SS
£ 57.25 excl. VAT
/ Each
£ 68.70 incl. VAT
- Usually arrives within 14 working days
