TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 8 M
Synthetic leather glove TEGERA 9180
See technical informationSee documentsReferences
Tegera:9180-8
Rubix:80291432
EAN:7392626033504

Documents
Product details : TEGERA 9180 SYNTHETIC LEATHER GLOVE PRO MICROTHAN VIBROTHAN 8 M
TEGERA® 9180, Anti-vibration glove, unlined, Microthan®, Vibrothan®, polyester, Cat. II, reinforced index finger, reinforced fingertips, chrome free, for heavy work
Strengths
Flexible, good grip, good fit, very comfortable.
Applications
For work in force, repetitive gestures at high speed, handling heavy loads, vibrations…
Technical specifications
Attributes
| Logistic Weight | 95,2 g |
|---|---|
| Size | 8 |
| Main material | polyester |
| Food contact | no |
| ESD | no |
| Material | polyester / microthan / vibrothan |
Show UNSPSC/ECL@SS
£ 57.25 excl. VAT
/ Each
£ 68.70 incl. VAT
- Usually arrives within 14 working days
