ANSELL ACTIVARMR 07-112 ANTI-VIBRATION NITRILE GLOVES 3221B 9 L
ActivArmr 07112
See technical informationSee documentsReferences
Ansell:07-112-9
Rubix:326682
Manufacturer :7112090
EAN:0076490499501



Documents
Product details : ANSELL ACTIVARMR 07-112 ANTI-VIBRATION NITRILE GLOVES 3221B 9 L
- Ideal for those tasks involving vibrations at frequency levels greater than 300 Hz
- Engineered to reduce the vibration absorbed by workers' palm and fingers. ActivArmr® gloves help protecting from Hand-Arm Vibration Syndrome (HAVS)
- Vibration attenuation EN10819
- TRM (Transmission Ratio Medium frequency range) = 0.90
- TRH (Transmission Ratio High frequency range) = 0.52
Minimize the risks and effects of harsh vibrations on the job.
Strengths
- Full finger version is fully coated to keep hands clean, and is compliant to EN 10819:1996
- Ansell Vibration Gel Foam padding reduces transmitted vibration to the hand
- Nitrile coating provides snag and abrasion resistance
- Silicone-free and launderable
Applications
Handling metal sheets & panels|Metalworking & assembly operations|Handling rough machined metal parts|Handling materials with sharp or rough edges
Technical specifications
Attributes
| Logistic Weight | 217 g |
|---|---|
| Size | 9 |
| Main material | nitrile |
| Material | gelfôm™, interlock cotton |
Show UNSPSC/ECL@SS
£ 47.81 excl. VAT
/ Each
£ 57.37 incl. VAT
- Delivery usually within ( 11 ) days