Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,596)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,519)
Tools & Metrology
(26,450)
Protection, Safety & Hygiene
(57,436)
Equipment
(10,385)
Fasteners, Adhesives & Tapes
(19,089)
Maintenance & Repairs
(5,071)
Welding
(961)
New Products
Hand tools
(19,763)
Portable power tools
(1,180)
Pneumatic tools
(288)
Miscellaneous tools
(106)
Measuring and monitoring
(2,388)
Special tools
(2,642)
See Tools & Metrology
Screwdrivers
(1,046)
Clamping tools
(12,392)
Pliers, vices, clamps
(2,149)
Saws, cutters, files
(2,193)
Extractors
(419)
Storage
(1,535)
Hammers, impact tools
(1,075)
See Hand tools
< Back
Rubix Categories
Tools & Metrology
Hand tools
Saws, cutters, files
Files and scrapers
File
ROEBUCK ROUND NEEDLE FILE 14CM CUT 2 880012
ROEBUCK ROUND NEEDLE FILE 14CM CUT 2 880012
Needle file
References
roebuck:
880012
rubix:
209A8483
ean:
3660338334832
Technical specifications
Shape
Round
Length
140
mm
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : ROEBUCK ROUND NEEDLE FILE 14CM CUT 2 880012
Cross size.
Technical specifications
Attributes
Shape
Round
Length
140
mm
Type of cut
Round needle file
Section
3
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
8.53
excl. VAT
/
Each
£
10.24
incl. VAT
In stock: Next day delivery
Select variants (24)
Add to cart
Check our products from related categories
BAHCO 1-110-10-3-2 10IN FLAT WITH HANDLE CUT 3
ROEBUCK BI MATERIAL HANDLED ENGINEERS SQUARE FILE SECOND CUT 200MM
BAHCO 1-210-12-2-0 12IN HALF ROUND FILE CUT 2
ROEBUCK ENGINEERS FILE HAND BASTARD 4 INCH
ROEBUCK HALF ROUND REGULAR FILE CABINET RASP 200MM
GEDORE 8725 2-10 FILE 6770510
ROEBUCK ROUND NEEDLE FILE 16CM CUT 0
ROEBUCK FLAT HALF-CUT FILE, BI-MATERIAL HANDLE LENGTH 250MM 829041
BAHCO 1-100-12-3-0 12IN HAND FILE CUT 3
GEDORE 134-150 THREE-EDGED FLAT GROUND SCRAPER
FACOM COMBINATION WRENCH DRD.MD300SR
BAHCO 1-100-06-1-2 6IN HAND WITH HANDLE CUT 1
BAHCO 1-210-08-2-2 8IN 1/2 ROUND WITH HANDLE CUT 2
BAHCO 1-110-06-1-0 6IN FLAT FILE CUT 1
PFERD 11040203 CHAIN SAW FILE 412 200 X 5.16 PREMIUM