NORBAR 43563 TRUCHECK 2 PLUS 30NM TORQUE CHECKER
TruCheck 2 Plus
See technical informationSee documentsReferences
Norbar Torque Tools:43563
Rubix:249A1468
EAN:5060922236128

Documents
Product details : NORBAR 43563 TRUCHECK 2 PLUS 30NM TORQUE CHECKER
TruCheck™ 2 is a cost effective torque wrench checker that has been redesigned to incorporate improved features whilst maintaining ease of use.
Strengths
Allows torque tool performance to be monitored and tools kept in peak condition.
Allows a selection of torque units, three modes of operation (Click, Dial and Track), the ability to store up to 15 targets and select from 12 languages
Allows operator to set a target value and tolerance
Inbuilt Micro USB 2.0 port enables power from any USB power source. Plus versions allows for both power and data transfer simultaneously
Supplied with 10 mm male hexagon, 1/4" and 3/8" female square drive adapter
If you order a UKAS accredited calibration certificate (available at extra cost) this certificate will be provided in place of the traceable calibration certificate
Software can be updated remotely, without the need to return the product to Norbar
Supplied with traceable calibration certificate in clockwise direction. A counter-clockwise calibration is available at additional cost
Allows a selection of torque units, three modes of operation (Click, Dial and Track), the ability to store up to 15 targets and select from 12 languages
Allows operator to set a target value and tolerance
Inbuilt Micro USB 2.0 port enables power from any USB power source. Plus versions allows for both power and data transfer simultaneously
Supplied with 10 mm male hexagon, 1/4" and 3/8" female square drive adapter
If you order a UKAS accredited calibration certificate (available at extra cost) this certificate will be provided in place of the traceable calibration certificate
Software can be updated remotely, without the need to return the product to Norbar
Supplied with traceable calibration certificate in clockwise direction. A counter-clockwise calibration is available at additional cost
Applications
The TruCheck™ 2 aims to cut the cost of purchasing a torque wrench checking system and remove the reservations over the complexity of using such equipment.
Technical specifications
Attributes
| Square drive adapter | 1/4, 3/8 '' |
|---|---|
| Weight | 1.4 kg |
Show UNSPSC/ECL@SS
£ 1,279.25 excl. VAT
/ Each
£ 1,535.10 incl. VAT
- Usually arrives within 14 working days