GEDORE 8612 ELECTRONIC TORQUE TESTER 8612-300
Electronic test device DREMOTEST E 8612
See technical informationReferences
Gedore:8612-300
Rubix:2557378
Manufacturer :1856111
EAN:4002805928349




Technical specifications
| Capacity | 320 N.m |
|---|---|
| Square drive adapter | zeskantopname/adaptor 3/8' en 1/2' '' |
Product details : GEDORE 8612 ELECTRONIC TORQUE TESTER 8612-300
Electronic torque tester DREMOTEST E 9-320 Nm For verifying and setting clockwise torque wrenches and torque screwdrivers Easy to operate, electronic torque tester with integrated torque transducer (DMS) 5 models in the range from 0.2 to 3150 N·m With fixed hexagon female drive 1/4", 10, 17, 36, 46 mm or 1.1/2" square drive adaptor (model dependent) With 1/4", 3/8", 1/2", 3/4", 1" square drive adaptor or bit adaptor (model dependent) High measurement accuracy: +/- 1 % tolerance of reading, +/- 1 digit Break-Point-measurement (1st peak) Autoreset Can be switched from N·m to lbf·ft Serial interface RS232 Optionally available: adaptor for cigarette lighter socket (12 V), no. 8612-390 Scope of delivery: Electronic torque tester RS232 cable Power supply unit with EURO plug (UK, US, AUS-adaptor on request) 100 - 240 V, 50 - 60 Hz, max. 500 mA (see type plate) 2 sockets (size and drive model-dependent) Adaptor for 8612-3150 Operating instructions Packaging
Technical specifications
Attributes
| Logistic Weight | 3000 g |
|---|---|
| Capacity | 320 N.m |
| Square drive adapter | zeskantopname/adaptor 3/8' en 1/2' '' |
| Weight | 3 kg |
| Tightening torque, minimum | 9 N.m |
| Tightening torque, maximum | 320 N.m |
Show UNSPSC/ECL@SS
£ 1,027.26 excl. VAT
/ Each
£ 1,232.71 incl. VAT
- Delivery usually within ( 8 ) days