References
Stahlwille:96521080
Rubix:2018700
EAN:4018754181148



Product details : STAHLWILLE 96521080 TORQUE TESTER 0.4-20NM
Electronic tester for torque wrenches, including:
1 Measurement sensor, patented
1 Stand
1 Display box (German registered design)
1 Stand for display box (with 1.5 m cable)
1 Spiral cable
1 Power supply unit (110 V - 230 V with interchangeable plug adapters) or direct connection to the vehicle's 12 V on-board power supply possible
1 Square adapters (ref. 7707-2W, ref. 7707-2-1W, ref. 7707-2-2W, ref. 7707-3W)
1 Fixing kit for horizontal or vertical testing
Measurements in both directions. Measurement units: N-m, ft-lb, in-lb. Easily interchangeable transducers are held in the holder by a QuickRelease safety lock. Low transverse forces thanks to flat transducers, automatic transducer recognition, user-friendliness and flexibility thanks to horizontal and vertical test positions and various display box positions, additional stand with 1.5 m cable for display box for improved monitoring when testing long torque wrenches, particularly high measuring capacity from approx. 2% to 100% of nominal value. Software ref. 7759-4 including USB adapter and jack cable (see p. 232) enables measurement values to be transmitted to a PC (no additional power source required, power supplied by PC). During recalibration of the various measurement sensors, the device remains in place and continues to operate. Wide operating range (-20°C to +60°C). Complies with DIN 51309: 2005, class 2 and DKD-R 3-8: 2003. Delivered in a sturdy synthetic case.
1 Measurement sensor, patented
1 Stand
1 Display box (German registered design)
1 Stand for display box (with 1.5 m cable)
1 Spiral cable
1 Power supply unit (110 V - 230 V with interchangeable plug adapters) or direct connection to the vehicle's 12 V on-board power supply possible
1 Square adapters (ref. 7707-2W, ref. 7707-2-1W, ref. 7707-2-2W, ref. 7707-3W)
1 Fixing kit for horizontal or vertical testing
Measurements in both directions. Measurement units: N-m, ft-lb, in-lb. Easily interchangeable transducers are held in the holder by a QuickRelease safety lock. Low transverse forces thanks to flat transducers, automatic transducer recognition, user-friendliness and flexibility thanks to horizontal and vertical test positions and various display box positions, additional stand with 1.5 m cable for display box for improved monitoring when testing long torque wrenches, particularly high measuring capacity from approx. 2% to 100% of nominal value. Software ref. 7759-4 including USB adapter and jack cable (see p. 232) enables measurement values to be transmitted to a PC (no additional power source required, power supplied by PC). During recalibration of the various measurement sensors, the device remains in place and continues to operate. Wide operating range (-20°C to +60°C). Complies with DIN 51309: 2005, class 2 and DKD-R 3-8: 2003. Delivered in a sturdy synthetic case.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 165x333x420 mm |
|---|---|
| Logistic Weight | 6255 g |
| Capacity | 20 N.m |
| Square drive adapter | 1/4 '' |
| Weight | 6.255 kg |
| Tightening torque, minimum | 0.4 N.m |
| Tightening torque, maximum | 20 N.m |
Show UNSPSC/ECL@SS
£ 4,493.71 excl. VAT
/ Each
£ 5,392.45 incl. VAT
- Usually arrives within 14 working days
