NORBAR 43525 TRUCHECK 2 PLUS 350NM TORQUE CHECKER


TruCheck™ Torque Measurement

References
norbar torque tools:43525
rubix:209A6040
ean:5060207566513
brand logo
brand logo

Product details : NORBAR 43525 TRUCHECK 2 PLUS 350NM TORQUE CHECKER


TruCheck™ 2 is a cost effective torque wrench checker that has been redesigned to incorporate improved features whilst maintaining ease of use. Enables torque wrench performance to be monitored as part of your strategy to keep wrenches in peak condition. ±1% of reading accuracy (±2% when below 10% of range for the 10 N·m and 1,100 N·m TruCheck™ 2 model). Inbuilt Micro USB 2.0 port enables power from any USB power source. Plus version allows for both power and data transfer simultaneously. Supplied with traceable calibration certificate in clockwise direction. A counter-clockwise calibration is available at additional cost. LCD display with clear target indication from colour changing display (Plus version only). Display is visible in poorly lit work areas.

Technical specifications


Attributes
No attributes to display for this product
£ 1,188.29 excl. VAT
/ Each
£ 1,425.95 incl. VAT
  • Usually arrives within 14 working days