WELDABILIT OXYGEN/PROPANE CYLINDER TROLLEY


Weldability Cylinder Trolley

References
weldability-sif:DZ10002
rubix:45009496
brand logo
brand logo
Technical specifications
Load capacity170 kg

Product details : WELDABILIT OXYGEN/PROPANE CYLINDER TROLLEY


Twin cylinder trolley with solid 20cm /8in tyre wheels. This type of cylinder trolley is manufactured to hold 2 large size cylinders. Its fully welded construction ensures strength and reliability.

Strengths

Galvanised chain for securing the cylinders
Rubber handle grips
20cm (8in) solid black rubber wheels
Cylinder restraint: 1 x adjustable chain

Applications

For the transport and storage of gas cylinders

Technical specifications


Attributes
Load capacity170 kg
Show UNSPSC/ECL@SS
£ 92.22 excl. VAT
/ Each
£ 110.66 incl. VAT
  • Usually arrives within 14 working days