BOLLE NESSPSF NESS SMOKE PC LENS PC FRAME BLACK TEMPLES - CORD
NESS Safety Glasses
See technical informationReferences
Bollé Safety:NESSPSF
Rubix:210A2027
EAN:3660740008482


Technical specifications
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | black |
| Ocular material | polycarbonate |
Product details : BOLLE NESSPSF NESS SMOKE PC LENS PC FRAME BLACK TEMPLES - CORD
NESS gives you close protection thanks to its ultra-enveloping design, without neglecting comfort. NESS protects you effectively thanks to its optimum vision.
Technical specifications
Attributes
| Coating of the glasses | antifog |
|---|---|
| Eyepiece shade | black |
| Ocular material | polycarbonate |
| Colour | black |
| Branch material | tpr/xylex |
| Main material | polycarbonate |
Show UNSPSC/ECL@SS
£ 5.80 excl. VAT
/ Each
£ 6.96 incl. VAT
- In stock: Next day delivery