GISS 865649 G SUPER PLUS SAFETY GLASSES CLEAR
G-Super Plus Over Glasses
See technical informationSee documentsReferences
GISS:865649
Rubix:200A3827
EAN:3660338198991




Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 865649 G SUPER PLUS SAFETY GLASSES CLEAR
• Ultra-enveloping protection over-spectacle.
• Guarantees maximum safety to perscription spectacle wearers.
• Sidearms in nylon and co-injected with TPR can be tilted in 3 positions with adjustable length feature.
• Flexible sidearms for better comfort.
• Weight: 40 g.
Strengths
• Anti-scratch and anti-mist treatment.
• Very wide field of protection.
• Permanent comfort when being used.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | yes |
| Type | overglasses |
Show UNSPSC/ECL@SS
£ 7.65 excl. VAT
/ Each
£ 9.18 incl. VAT
- In stock: Next day delivery