GISS 888379 G-SPORT 2 SAFETY SPECTACLE COLOUR CLEAR HC LENS
G-Sport 2 Safety Glasses
See technical informationSee documentsReferences
Superseded Ref:7806495
GISS:888379
Rubix:237A4739
EAN:3660338412660


Technical specifications
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
Documents
Product details : GISS 888379 G-SPORT 2 SAFETY SPECTACLE COLOUR CLEAR HC LENS
• Polycarbonate safety glasses. Soft flexible nose pad and rubber temple tips to ensure comfort fit whilst dual curved lens provides uncompromised wide vision and protection. Weight: 24 g.
• Standard EN166
Strengths
• SPORT 2 safety spectacles provide high quality protection and a modern design. Ergonomic and tapered shape, dynamic and sporty look on the face and a wide field of vision. Improved resistance thanks to polycarbonate. Lightweight. Comfort fit. UV protection. Antiscratchand anti-fog coatings.
Technical specifications
Attributes
| Coating of the glasses | anti-scratch and anti-fog |
|---|---|
| Eyepiece shade | colourless |
| Ocular material | polycarbonate |
| Adjustable side pieces | no |
Show UNSPSC/ECL@SS
£ 4.44 excl. VAT
/ Each
£ 5.33 incl. VAT
- In stock: Next day delivery