SKF DBL LIP HSNG SEAL X2 TSN 613 L


TSN Four-lip Seal

References
skf:TSN 613 L
rubix:103A5820
manufacturer :409764
ean:7316574510146
brand logo
brand logo
Technical specifications
TypeGasket pouch
See all Specifications

Product details : SKF DBL LIP HSNG SEAL X2 TSN 613 L


SKF housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).
SKF SNL housing seals are the first barrier against contamination. The four-lip seals replace the former double-lip seals. The four-lip seals are more effective than the double-lip and generate less friction, which enables higher shaft speeds. For highly contaminated environments, SKF recommends the three-barrier solution. This cost-effective sealing solution can have a significant impact on bearing service life as contaminants have to pass through three barriers to reach the bearing. When ordering, please note that one item (seal pack) contains two seals (four halves).

Strengths

  • Good protection from contamination
  • Keep the lubricant in the housing
  • Part of three barrier solution

Technical specifications


Attributes
Logistics dimensions (L x W x H)12x100,2x100,2 mm
Logistic Weight39 g
TypeGasket pouch
Inner diameter60 mm
Outer diameter98.5 mm
MaterialTPE
Show UNSPSC/ECL@SS
£ 20.95 excl. VAT
/ Each
£ 25.14 incl. VAT
  • Sold out