Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Bearing technology
(57,281)
Linear technology
(933)
Drive & Conveyor technology
(1,218)
Belts and Chains
(29,861)
Couplings and connecting elements
(1,246)
Mechanical transmission sealing
(7,836)
Damping technology
(58)
Mechanical lubrication technology
(491)
See Mechanical Power Transmission
Spherical plain bearings / Plain bushes
(1,833)
Rolling bearings
(38,820)
Housing units / Bearing housings
(11,609)
Maintenance/accessory/service
(5,019)
See Bearing technology
< Back
Rubix Categories
Mechanical Power Transmission
Bearing technology
Maintenance/accessory/service
Accessories for bearing technology
Seals/cover
INA G22X30X4-C RADIAL ROTARY SHAFT SEAL
INA G22X30X4-C RADIAL ROTARY SHAFT SEAL
Radial rotary shaft seal
References
ina:
G 22X30X4-C
rubix:
274A7516
Technical specifications
Type
Sealing Ring
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : INA G22X30X4-C RADIAL ROTARY SHAFT SEAL
Technical specifications
Attributes
Type
Sealing Ring
Inner diameter
22
mm
Outer diameter
30
mm
Width
4
mm
Series
G
Material
NBR
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
2.46
excl. VAT
/
Each
£
2.95
incl. VAT
Usually arrives within 14 working days
Add to cart
Check our products from related categories
FAG EDK509 HOUSING COVER
SNR SC522-619EC PLUMMER BLOCK ACCESSORIES
FAG EDH516 SEALING RING
SKF V RING HSNG SEAL X2 TSN 619 A
SKF SEALING WASHER Z 206
COOPER FELT03 SEAL
FAG ETS515 LABYRINTH SEALING RING
SKF G2/OPEN ECB504-20M FOODLINE END CAP OPEN 20MM
INA RWDR06-R-NBR-HLA RADIAL ROTARY SHAFT SEAL
FAG DH310 HOUSING LIP-SEAL 0383900270000
COOPER ATL300 TRIPLE LABYRINTH SEAL
NSK HOUSING LIP-SEAL DH517
SKF BEARING HOUSING SEAL TSN506C
SKF FELT SEAL TFL507
FAG EFS620 SEALING RING