SKF HOUSING FELT SEAL X2 TSN 615 C

Felt Seal TSN…-C Series

See technical information
References
SKF:TSN 615 C
Rubix:103A2203
Manufacturer :93430
EAN:7316570759051
brand logo
Technical specifications

Product details : SKF HOUSING FELT SEAL X2 TSN 615 C


Felt seal for SNL plummer block housing (4-piece).

Strengths

- Easy to install
- Cost-effective
- Suitable for relatively high shaft speeds

Technical specifications


Attributes
Logistics dimensions (L x W x H)10x108,5x108,5 mm
Logistic Weight221 g
Typeseal
Inner diameter65 mm
Outer diameter108.5 mm
Width10 mm
Materialsteel
Show UNSPSC/ECL@SS
£ 25.38 excl. VAT
/ Each
£ 30.46 incl. VAT
  • In stock: Next day delivery