Tsubaki ANSI one pitch offset link RS40-AS-1
Chain | ANSI AS Chain |
---|---|
Chain pitch | 12.7 mm |
Logistic Weight | 9 g |
---|---|
Chain | ANSI AS Chain |
Chain pitch | 12.7 mm |
Weight | 9 g |
Inner width min. | 7.95 mm |
Roller diameter | 7.92 mm |
Pin length | 18.6 mm |
Material | Stainless Steel |
Plate type | Link |
Usually arrives within 14 working days