Tsubaki ANSI one pitch offset link RS60-AS-1
Chain | ANSI AS Chain |
---|---|
Chain pitch | 19.05 mm |
Logistic Weight | 32 g |
---|---|
Chain | ANSI AS Chain |
Chain pitch | 19.05 mm |
Weight | 32 g |
Inner width min. | 12.7 mm |
Roller diameter | 11.91 mm |
Pin length | 29.4 mm |
Material | Stainless Steel |
Plate type | Link |
Usually arrives within 14 working days