Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Lubricants
(905)
Paints and Fittings
(468)
Brushes
(281)
Cleaning
(12)
Miscellaneous maintenance
(255)
Electrics, electronics and lighting
(3,160)
See Maintenance & Repairs
Brushes
(281)
See Brushes
< Back
Rubix Categories
Maintenance & Repairs
Brushes
Brushes
Brushes
Steel brush
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679094
PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679094
Steel brush Pferd Tools
References
pferd tools:
43679094
rubix:
2587404
ean:
4007220660737
Technical specifications
Length
170
mm
Product details
Technical specifications
Product details : PFERD INTERIOR BRUSHES WITH THREAD 25MM 3/8-BSW 43679094
Technical specifications
Attributes
Length
170
mm
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
12.64
excl. VAT
/
Each
£
15.17
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
PFERD INTERIOR BRUSHES WITH THREAD 40MM 1/2-BSW 43679133
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679112
OSBORN 158524-0001 4 ROW SCRATCH BRUSH BRASS
OSBORN 1IN BRASS BRUSH 0008-432573
PFERD INTERIOR BRUSHES WITH THREAD 22MM 3/8-BSW 43679083
HILLBRUSH WS6SWRES RESIN-SET DRS SS 279MM WIRE SCRATCH WHITE
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679073
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679074
PFERD INTERIOR BRUSHES WITH THREAD 18MM M6 43679061
PFERD INTERIOR BRUSHES WITH THREAD 20MM M6 43679072
PFERD INTERIOR BRUSHES WITH THREAD 16MM M6 43679053
PFERD SWG-M6 INTERIOR BRUSHES WITH THREAD M6 43690208
PFERD INTERIOR BRUSHES WITH THREAD 32MM 1/2-BSW 43679111
HILLBRUSH WS6SBRES RESIN-SET DRS SS 279MM WIRE SCRATCH BLUE
PFERD INTERIOR BRUSHES WITH THREAD 12MM M6 43679023